text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

ISO 7090 Chamfered Flat Washer, Zinc Plated, 200 HV M5


Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Show all diameters
Brand Fabory
Class 200 HV
For nom. size 5
Material Steel
Packed per 1,000
Full Box only

Specifications

Diameter M5
Brand Fabory
Class 200 HV
For nom. size 5
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 0.38
Commodity code

Dimensions

d1 5.3
d2 10
h 1

Description

Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7090

Article numbers

Article number 38181.050.001
EAN 8717077255029
UBB 500649066007
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.