text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

ISO 7090 Chamfered Flat Washer, Plain, 200 HV M10


Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel and a plain finish. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Show all diameters
Brand Fabory
Class 200 HV
For nom. size 10
Material Steel
Packed per 500
Full Box only

Specifications

Diameter M10
Brand Fabory
Class 200 HV
For nom. size 10
Material Steel
Surface treatment Plain
Weight per piece (g) 4.08
Commodity code

Dimensions

d1 10.5
d2 20
h 2

Description

Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel and a plain finish. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7090

Article numbers

Article number 38161.100.001
EAN 8717077254817
UBB 500649063947
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.