text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Wing nut with rounded wings BSW DIN 313 Cast iron 3/8


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Wing
Material Cast iron
Thread direction Right
Thread British Standard Whitworth
Threads per inch 16
Packed per 100
Full Box only

Specifications

Diameter 3/8 Inch
Brand Fabory
Driving features Wing
Material Cast iron
Thread direction Right
Thread British Standard Whitworth
Threads per inch 16
Weight per piece (g) 24
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.
  • The 1/8 inch wing nuts are of the edged wing (American) type.
Commodity code

Dimensions

e 51
h 25
m 8

Standards

BS 856
DIN 313
NEN ≈2324

Article numbers

Article number 16280.096.001
EAN 8715492590572
UBB 950355165339
UNSPSC 31161717

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.