text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 44 mm cutting depth 38 mm 4/6 combined tooth HSS-Bi-met


HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have a 4/6 combi-tooth and can be used for cutting depths of up to 38 mm.. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Objednací číslo 1H543800
Značka Tecwerk
Baleno po 1

Specifikace

Značka Tecwerk

Popis

HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have a 4/6 combi-tooth and can be used for cutting depths of up to 38 mm.. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Čísla materiálu

Objednací číslo 1H543800
EAN 4015448961734
UBB 500751312488
UNSPSC 27112802
Výrobní číslo položky 2000814622
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.