text.skipToContent text.skipToNavigation

Tecwerk Keyhole saw saw diameter 38 mm cutting depth 38 mm 4/6 combined tooth HSS-Bi-met


HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Objednací číslo 6U911979
Průměr 38
Hloubka řezu (mm) 38
Vhodné pro hliník Ano
Vhodné pro litinu Ano
Vhodné pro dřevo Ano
Baleno po 1

Specifikace

Průměr 38
Hloubka řezu (mm) 38
Vhodné pro hliník Ano
Vhodné pro litinu Ano
Vhodné pro dřevo Ano
Značka Tecwerk

Popis

HSS bi-metal. The break-proof design of the keyhole saws makes them perfect for cutting round holes in practically all machinable materials, including cast iron, copper, bronze, aluminium and wood. All dimensions have 4/6 combination-tooth and can be used up to a cutting depth of 38 mm. The associated mounting shanks enable quick and easy clamping in hand-held and stationary drills Supplied without adapter shank

Čísla materiálu

Objednací číslo 6U911979
EAN 4015448961710
UBB 500751312223
UNSPSC 27112802
Výrobní číslo položky 2000814620
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.