text.skipToContent text.skipToNavigation

Tecwerk End mill DIN 6527 L stainless steel HPC nominal diameter 3 mm VHM TiAlN DIN 6535


Solid carbide. Universal finest grain. TiAlN-coated. DIN 6527 L (similar). Type stainless steel/HPC. Four-tipped core drill. Long. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Unequal partition. Right-hand cutting. Neck free grinding from nominal Ø 6 mm

Objednací číslo 7L150231
Značka Tecwerk
Baleno po 1

Specifikace

Značka Tecwerk

Popis

Solid carbide. Universal finest grain. TiAlN-coated. DIN 6527 L (similar). Type stainless steel/HPC. Four-tipped core drill. Long. 45° protective chamfer. Centre cut. With straight shank in accordance with DIN 6535 HB. Unequal pitch. Unequal partition. Right-hand cutting. Neck free grinding from nominal Ø 6 mm

Čísla materiálu

Objednací číslo 7L150231
EAN 4015448954682
UBB 500751251090
UNSPSC 27112803
Výrobní číslo položky 2000806532
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.