text.skipToContent text.skipToNavigation

Tecwerk Deep-hole drill DIN 1869 type TS nominal diameter 2.5 mm HSS cylinder shank row


HSS. DIN 1869. Type TS. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. Extra-long type. Special drill for extremely deep bores. For drilling in all long-chipping materials e.g. steel up to approx. 1,000 N/mm², aluminium alloys, Al-Si alloys, electrolytic copper, tough brass, cast iron

Baleno po 1

Popis

HSS. DIN 1869. Type TS. Point angle 130°. Profile-ground with split point from Ø 2.0 mm. With straight shank. Right-hand cutting. Extra-long type. Special drill for extremely deep bores. For drilling in all long-chipping materials e.g. steel up to approx. 1,000 N/mm², aluminium alloys, Al-Si alloys, electrolytic copper, tough brass, cast iron

Čísla materiálu

Objednací číslo 7V451907
EAN 4015448572787
UBB 500751652388
UNSPSC 20111611
Výrobní číslo položky 2000861132
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.