text.skipToContent text.skipToNavigation

Swiss Tech Roughing end mill for aluminium 3 flute DIN 844 Regular Hrubé Cobalt HSS TiN 8,0MM

Description

HSS-CO 8% Weldon Shank Coarse Pitch 37° High Helix for Aluminium Roughing End Mills 3 Flute: Series 20, Regular - TiN Coated. Series 20 - Regular Length, TiN Coated Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Article numbers

Article number 8J702579
EAN 5036140373747
UBB 500650016826
UNSPSC 27110000
Manufacturer article nr  SWT1632028A
Do not close this page. This message will disappear, when the page is fully loaded.