text.skipToContent text.skipToNavigation

Swiss Tech Fréza pro drážky 2 drážky DIN 327 Short Cobalt HSS TiCN 2,5MM

Popis

HSS-Co 8% Threaded Shank Slot Drills 2 Flute: Series 28, Short - TiCN Coated. Series 28 - Short Series, TiCN Coated Dimensions to DIN 327. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Čísla materiálu

Objednací číslo 6V808418
EAN 5036140331266
UBB 500650031007
UNSPSC 27110000
Výrobní číslo položky SWT1632832L
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.