text.skipToContent text.skipToNavigation

Machine screw pan head UNC asme B18.6.3 ASME B18.6.3 Steel Zinc plated #10-24X3/8


Article number
Diameter
Length
Brand Fabory
Driving features Pozidriv
Head shape Pan head
Material Low carbon steel
Thread direction Right
Packed per 1

Specifications

Diameter NO.10
Length 3/8 Inch
Brand Fabory
Driving features Pozidriv
Head shape Pan head
Material Low carbon steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 24
Weight per piece (g) 2.13
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.
Commodity code 7318155890

Dimensions

A (max.) 0.373
H (max.) 0.133
No. cross recess 2

Standards

ASME B18.6.3

Article numbers

Article number 24668.048.009
EAN 8712423049581
UBB 500668231755
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.