text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 4X4X30MM


Article number
Length
Width (mm)
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 3.64
Packed per 50
Full Box only

Specifications

Length 30 mm
Width (mm) 4
Brand Fabory
Material Steel
Material technical C45+C
Surface treatment Plain
Weight per piece (g) 3.64
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Commodity code 7318240090

Dimensions

b 4
For shaft ø 10
For shaft ø ≤ 12
h 4
L (mm) 30

Standards

ISO R773
BS 4235-1
DIN 6885-A
NEN 2430

Article numbers

Article number 39250.044.030
EAN 8715492812629
UBB 950359206444
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.