text.skipToContent text.skipToNavigation

FISCHER Hinged pipe clamp FGRS Plus 12 - 14 M 8/M10

Popis

The fischer hinged pipe clamp FGRS Plus with sound insulation insert for fixing pipelines. The rapid-locking mechanism allows for fast, time-saving installation. Connecting nut with combination thread M8 / M10 for holding threaded rods or hanger bolts. Rapid-locking mechanism. Sound insulation insert. Connecting nut with combination thread M8 / M10. The rapid-locking mechanism allows a fast and time-saving installation. The tight fit of the sound insulation insert prevents it from falling out when inserting the pipe. The safety latch fastening guarantees pipe installation without the clamp springing open. The combination connecting nut with M8/M10 thread on the FGRS Plus M8/M10 allows optimised mounting choices. The screw's combination cross-drive thread allows flexibility during the installation process. The compact construction of the pipe clamp enables a simple post-installation insulation. Time-saving fixing for pipes up to Ø2“ using threaded rods or stud screws

Čísla materiálu

Objednací číslo 64101.012.014
EAN 8715494074025
UBB 500720482883
UNSPSC 31162905
Výrobní číslo položky 79430

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.