text.skipToContent text.skipToNavigation

Fabory D911 ST HX Hexagon Key 5mm 80mm Shaft


Artikelnummer
Total length (mm)
Design Right-angled
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 80
Verpakt per 1

Specificaties

Total length (mm) 80
Design Right-angled
Insulated No
Wrench width (mm) 5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 80
With peg No
With hole No
Wrench width (inch) Other
With ball head No
Length short leg (mm) 28
VDE tested No
Brand Fabory
Weight per piece (g) 18
Commodity code 8204110000
Model D911 ST HX
Type Hexagon Key

Artikelnummers

Artikelnummer 07700.050.001
EAN 4027318582185
UBB 950122001270
UNSPSC 27111710

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.