MF BIT 1/4 L=25 TORX TORX TX 27 A2PCX8110.000.027
MF BIT 1/4 L=25 TORX TORX TX 30 A2PCX8110.000.030
MaxxFast Bit T-TAP 20 x 25 2 kusyX8111.020.025
MaxxFast Bit T-TAP 25 x 25 2 kusyX8111.025.025
MF BIT PH 1/4 L=25 PH 3 X 25 A2PCX8115.003.025
MF BIT PZ 1/4 L=25 PZ 1 X 25 A2PCX8120.001.025
MF SCREW BIT E6,3 PZ PZ 3 X 50MMX8121.003.050
MF BIT SLOTTED 1/4 FL-SCHL.1,2X6,5 A2PCX8135.012.065
MF BIT HEX SOCK 1/4 INBUS SW 3 A2PCX8140.000.003
MF BIT STNL 1/4 TX TORX TX 20 A2PCX8160.000.020
Sada bitů MaxxFast 13 kusůX8197.000.010
MaxxFast Bit TORX TX 25 2 kusyX8110.000.025
MF BIT PH 1/4 L=25 PH 1 X 25 A2PCX8115.001.025
MaxxFast Bit PZ 2 x 25 2 kusyX8120.002.025
MF SCREW BIT E6,3 PZ PZ 1 X 50MMX8121.001.050
MF SCREW BIT E6,3 PZ PZ 3 X 89MMX8122.003.089
MF BIT SLOTTED 1/4 FL-SCHL 1,0X5,5 A2PCX8135.010.055
MF BIT HEX SOCK 1/4 INBUS SW 6 A2PCX8140.000.006
MaxxFast Bit PH 2 x 25 2 kusyX8115.002.025
MF BIT 1/4 L=25 TORX TORX TX 10 A2PCX8110.000.010