text.skipToContent text.skipToNavigation

Wera Bit 855/4 IMP DC 3 x 50


High quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Artículo No. 2V057733
Marca Wera
Embalado por 1

Especificaciones

Marca Wera

Descripción

High quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Números de artículo

Artículo No. 2V057733
EAN 4013288157706
UBB 500643408429
UNSPSC 31161507
Artículo del fabricante nr 05057662001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.