text.skipToContent text.skipToNavigation

Puntas de Wera 840/4 Z Hex-Plus BO 2 x 89


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the "normal" hex tools cannot move these screws. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Artículo No. 1U128857
Tamaño broca (mm)
Sistema de atornillado Otro
Longitud total (mm) 89
Protección de aislamiento 1000 V No
Apto para funcionamiento con impacto No
Embalado por 1

Especificaciones

Tamaño broca (mm) 2
Sistema de atornillado Otro
Longitud total (mm) 89
Protección de aislamiento 1000 V No
Apto para funcionamiento con impacto No
Marca Wera
Peso por pieza (g) 11.07
Codigo SA

Descripción

Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the "normal" hex tools cannot move these screws. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Números de artículo

Artículo No. 1U128857
EAN 4013288094292
UBB 500643364697
UNSPSC 31161507
Artículo del fabricante nr 05059640001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.