text.skipToContent text.skipToNavigation

Llave hexagonal de Wera 3950 PKL 1,5 x 90


High quality L-keys out of stainless steel for hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. Hexagonal ballpoint end on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving.

Numéro d'article 81623.015.090
Ancho de llave (mm)
Longitud total (mm)
Diseño Gancho
Aislamiento No
Protección de aislamiento 1000 V No
Emballé par 1

Spécifications

Ancho de llave (mm) 1.5
Longitud total (mm) 90
Diseño Gancho
Aislamiento No
Protección de aislamiento 1000 V No
Modelo antirrobo No
Longitud pata larga (mm) 90
Con clavija No
Con agujero No
Con cabeza esférica
Longitud pata corta (mm) 14
Probado por VDE No
Marca Wera
Peso por pieza (g) 5
Codigo SA

La description

High quality L-keys out of stainless steel for hexagonal socket screws by Wera. Stainless steel prevents the formation of extraneous rust. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. Hexagonal ballpoint end on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving.

Numéros d'articles

Numéro d'article 81623.015.090
EAN 4013288111265
UBB 500511642398
UNSPSC 27111710
N° Article du fabricant 05022700001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.