text.skipToContent text.skipToNavigation

Mango de lima blister Bahco 9-484 gris 9-484-3.2-1P


File handle developed according to the scientific ERGO™ process.Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury.The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally.As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade.For smaller sized files.Single pack Carded.Look at the file handle selection guide to find the suitable handle for your file

Artículo No. S5397.484.032
Material plástico
Marca Bahco
Peso por pieza (g) 15
Codigo SA
Embalado por 1

Especificaciones

Material plástico
Marca Bahco
Peso por pieza (g) 15
Codigo SA

Descripción

File handle developed according to the scientific ERGO™ process.Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury.The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally.As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade.For smaller sized files.Single pack Carded.Look at the file handle selection guide to find the suitable handle for your file

Números de artículo

Artículo No. S5397.484.032
EAN 7311518193522
UBB 240135108134
UNSPSC 27111701
Artículo del fabricante nr 9-484-3.2-1P
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.