text.skipToContent text.skipToNavigation

Lima plana Bahco 110 1-110-14-1-0


To work in high-alloy tool steels for the sharpening of heavy implements.For filing flat surfaces, sharp corners and shoulders as well as for deburring.Shape: edges tapered towards the tip, surfaces parallel.Type of cut: 1 = bastard, 2 = second, 3 = smooth.Surfaces double cut, edge single cut.Pointed shape enables the user to reach more easily into angles and corners.For the same jobs as flat hand file 100.Industry pack unhandled

Artículo No. S5306.001.350
Longitud total (mm) 350
Anchura de la hoja (mm) 35
Altura de la cuchilla (mm) 6.5
Número de cortes 1
Marca Bahco
Embalado por 5
Solo embalaje completo

Especificaciones

Longitud total (mm) 350
Anchura de la hoja (mm) 35
Altura de la cuchilla (mm) 6.5
Número de cortes 1
Marca Bahco
Peso por pieza (g) 570
Codigo SA

Descripción

To work in high-alloy tool steels for the sharpening of heavy implements.For filing flat surfaces, sharp corners and shoulders as well as for deburring.Shape: edges tapered towards the tip, surfaces parallel.Type of cut: 1 = bastard, 2 = second, 3 = smooth.Surfaces double cut, edge single cut.Pointed shape enables the user to reach more easily into angles and corners.For the same jobs as flat hand file 100.Industry pack unhandled

Números de artículo

Artículo No. S5306.001.350
EAN 7311518019488
UBB 500500945778
UNSPSC 27111900
Artículo del fabricante nr 1-110-14-1-0
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.