text.skipToContent text.skipToNavigation

Bahco Tungsten Carbide Cylindrical Rotary Burrs for Metal


Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.DIN: ZYA.Type of cut: M = Medium.X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds.Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces.End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut.Stock standard: X = yes.Deburring of edges and plane surfaces.Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc..Used to deburr irregular objects or to complete finishing work inside a confined space.Number of teeth is also indicated in addition to the type of cut for each rotary burr

Embalado por 1

Descripción

Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.DIN: ZYA.Type of cut: M = Medium.X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds.Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces.End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut.Stock standard: X = yes.Deburring of edges and plane surfaces.Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc..Used to deburr irregular objects or to complete finishing work inside a confined space.Number of teeth is also indicated in addition to the type of cut for each rotary burr

Números de artículo

Artículo No. 0P055466
EAN 7311518023898
UBB 500657415013
UNSPSC 31390000
Artículo del fabricante nr A1020M06E
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.