text.skipToContent text.skipToNavigation

Bahco Metallic Tool Boxes with 2 Drawers


Metallic case with 2 drawers and upper tray.Compact case with excellent capacity, combining drawers for small tools and upper tray for medium sized items.Reinforced lid with handle for easy, comfortable transportation.Case can be secured with standard locks via metallic latches.Double-wall frame protects the slides and drawers from shocks/crashes.Reinforced areas reduce stress at specific points.Long ball bearing slides with 100% opening drawers.Click/detent closure system.Drawers are locked when lid is closed.Drawers internal dimensions: (2x) 455 mm x 208 mm x 39 mm.Upper tray internal dimensions: (1x) 520 mm x 250 mm x 60 mm.Specially used in the aeronautical industry

Embalado por 1

Descripción

Metallic case with 2 drawers and upper tray.Compact case with excellent capacity, combining drawers for small tools and upper tray for medium sized items.Reinforced lid with handle for easy, comfortable transportation.Case can be secured with standard locks via metallic latches.Double-wall frame protects the slides and drawers from shocks/crashes.Reinforced areas reduce stress at specific points.Long ball bearing slides with 100% opening drawers.Click/detent closure system.Drawers are locked when lid is closed.Drawers internal dimensions: (2x) 455 mm x 208 mm x 39 mm.Upper tray internal dimensions: (1x) 520 mm x 250 mm x 60 mm.Specially used in the aeronautical industry

Números de artículo

Artículo No. 1P711223
EAN 7314150230013
UBB 500659592280
UNSPSC 27110000
Artículo del fabricante nr 1483K2RB
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.