text.skipToContent text.skipToNavigation

Bahco Fit&Go 1/3 Foam Inlay Slotted/Phillips Insulated Screwdriver Set 45 mm x 181 mm x 445 mm - 6 Pcs


Includes 6 pieces.BE-8040S ERGO™ insulated screwdriver slotted 0.8 mm x 4 mm x 100 mm.BE-8050S ERGO™ insulated screwdriver slotted 1 mm x 5.5 mm x 125 mm.BE-8065S ERGO™ insulated screwdriver slotted 1.2 mm x 8 mm x 175 mm.BE-8255S ERGO™ insulated screwdriver slotted 1.2 mm x 6.5 mm x 150 mm.BE-8610S ERGO™ insulated screwdriver IEC Phillips PH1 x 80 mm.BE-8620S ERGO™ insulated screwdriver Phillips PH2 x 100 mm.Foam available with laser marked

Embalado por 1

Descripción

Includes 6 pieces.BE-8040S ERGO™ insulated screwdriver slotted 0.8 mm x 4 mm x 100 mm.BE-8050S ERGO™ insulated screwdriver slotted 1 mm x 5.5 mm x 125 mm.BE-8065S ERGO™ insulated screwdriver slotted 1.2 mm x 8 mm x 175 mm.BE-8255S ERGO™ insulated screwdriver slotted 1.2 mm x 6.5 mm x 150 mm.BE-8610S ERGO™ insulated screwdriver IEC Phillips PH1 x 80 mm.BE-8620S ERGO™ insulated screwdriver Phillips PH2 x 100 mm.Foam available with laser marked

Números de artículo

Artículo No. 8E222674
EAN 7314150285846
UBB 500660275792
UNSPSC 27110000
Artículo del fabricante nr FF1E1011
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.