text.skipToContent text.skipToNavigation

Yokota Dowel Pin Puller


The Yokota dowel pin puller is used in matrix, casting and press-moulding industries, for setting and removing dowel pins in moulds or presses. The dowel pin puller is an easily operated air tool and can simplify the pulling or hammering operation of the threaded dowel pins, saving time and improving working efficiency. Delivered including: M6 x 50L: 6502-0022-00-09, M5 x 50L: 6502-0022-00-13 and M4 x 50L: 6502-0022-00-17.

Article number YDP-13YOK
Diameter
Weight 1350
Max. operation pressure (bar) 6.3
Sound power level 105
Vibrations (m/s²) 5.1
Packed per 1

Specifications

Diameter 6.5 mm
Weight 1350
Max. operation pressure (bar) 6.3
Sound power level 105
Vibrations (m/s²) 5.1
Device side air inlet PT 1/4
Max. sound pressure level 94
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 1350
Commodity code
Model 316
Type BH_NF_inh_03_EN

Description

The Yokota dowel pin puller is used in matrix, casting and press-moulding industries, for setting and removing dowel pins in moulds or presses. The dowel pin puller is an easily operated air tool and can simplify the pulling or hammering operation of the threaded dowel pins, saving time and improving working efficiency. Delivered including: M6 x 50L: 6502-0022-00-09, M5 x 50L: 6502-0022-00-13 and M4 x 50L: 6502-0022-00-17.

Article numbers

Article number YDP-13YOK
EAN 8717981141418
UBB 500619097719
UNSPSC 26141806
Manufacturer article nr  YDP-13
Do not close this page. This message will disappear, when the page is fully loaded.