text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 59TX Torx Bit Socket T70 3/4" Drive Chrome Alloy Steel Chrome Plated 80mm


Article number
Total length (mm) 80
Size (TX) 70
Brand Stahlwille
Weight per piece (g) 293
Commodity code
Type Torx Bit Socket
Packed per 1

Specifications

Total length (mm) 80
Size (TX) 70
Brand Stahlwille
Weight per piece (g) 293
Commodity code
Type Torx Bit Socket

Article numbers

Article number G0406.000.070
EAN 4018754132188
UBB 500501344807
UNSPSC 27111704
Manufacturer article nr  05100070

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.