text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 44K Inhex Bit Socket 4mm Hex 1/4" Square Drive Chrome Plated 28mm


Article number
Length (m) 28
Dimension (mm) 4
Connection size (mm) 6.3
Brand Stahlwille
Weight per piece (g) 10
Commodity code
Type Inhex Bit Socket
Packed per 1

Specifications

Length (m) 28
Dimension (mm) 4
Connection size (mm) 6.3
Brand Stahlwille
Weight per piece (g) 10
Commodity code
Type Inhex Bit Socket

Article numbers

Article number G0319.040.001
EAN 4018754000630
UBB 203122664790
UNSPSC 27111704
Manufacturer article nr  01120004

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.