text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 56 22 Socket 22mm Hex 40mm Depth 3/4" Square Drive Steel Chrome Plated 90mm


Article number
Wrench width (mm) 22
Length (m) 90
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 40
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 22
Length (m) 90
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 40
VDE tested No
Brand Stahlwille
Weight per piece (g) 374
Commodity code
Model 56 22
Type Socket

Article numbers

Article number G0402.220.001
EAN 4018754008926
UBB 203122382211
UNSPSC 27111704
Manufacturer article nr  05020022

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.