text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Maxxfast Hexagon Bit Socket 10mm Hex 1/4" Square Drive 50mm


Article number
Length (m) 50
Dimension (mm) 10
Connection size (mm) 6.3
Brand Maxxfast
Weight per piece (g) 56
Commodity code
Type Hexagon Bit Socket
Packed per 1

Specifications

Length (m) 50
Dimension (mm) 10
Connection size (mm) 6.3
Brand Maxxfast
Weight per piece (g) 56
Commodity code
Type Hexagon Bit Socket

Article numbers

Article number X8182.100.050
EAN 8715494482097
UBB 500618215478
UNSPSC 27111704
Manufacturer article nr  150MN10M SB (1) MAXXFAST

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.