text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Stahlwille Socket 12179VDE-19


Article number 5R538703
Wrench width (mm) 19
Isolation protection 1000 V Yes
VDE tested Yes
Brand Stahlwille
Weight per piece (g) 98
Commodity code
Packed per 1

Specifications

Wrench width (mm) 19
Isolation protection 1000 V Yes
VDE tested Yes
Brand Stahlwille
Weight per piece (g) 98
Commodity code

Article numbers

Article number 5R538703
EAN 4018754253807
UBB 500654002152
UNSPSC 27110000
Manufacturer article nr  03370019
Do not close this page. This message will disappear, when the page is fully loaded.