text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Wera 8790 HMC Deep socket with 1/2" drive, 18 x 83 mm


Article number 1X126800
Wrench width (mm) 18
Length (m) 83
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Wera
Packed per 1

Specifications

Wrench width (mm) 18
Length (m) 83
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Wera
Weight per piece (g) 169
Commodity code
Type Deep Socket

Article numbers

Article number 1X126800
EAN 4013288210647
UBB 500713653524
UNSPSC 27110000
Manufacturer article nr  05004558001
Do not close this page. This message will disappear, when the page is fully loaded.