text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bahco 1/2" Square Drive Deep Sockets with Metric Bi-Hex Profile


Article number
Wrench width (mm) 13
Length (m) 82.6
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 9.7
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 13
Length (m) 82.6
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 9.7
VDE tested No
Brand Bahco
Weight per piece (g) 109
Commodity code
Type Socket

Article numbers

Article number L7057.130.001
EAN 7314151098469
UBB 203122495096
UNSPSC 27111704
Manufacturer article nr  7805DM-13

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.