text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 2308TX Socket E10 1/2" Drive Chrome Alloy Steel Gunmetal Finish 38mm


Article number
Design For protruding Torx screw
Total length (mm) 38
Size (TX) 10
Brand Stahlwille
Weight per piece (g) 67
Commodity code
Type Socket
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 38
Size (TX) 10
Brand Stahlwille
Weight per piece (g) 67
Commodity code
Type Socket

Article numbers

Article number G0513.000.010
EAN 4018754015276
UBB 203122316979
UNSPSC 27111704
Manufacturer article nr  23080010

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.