text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Knipex Socket 3/4" Bi-Hex 1/2" Square Drive Chrome Plated 55mm


12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 1/2in- Ø of effective tool side d max.: 30.7mm- Width across flats S: 3/4in

Article number 1O569068
Length (m) 55
Isolation protection 1000 V Yes
Connection size 1/2 inch
Wrench width (inch) 3/4 inch
Brand Knipex
Packed per 1

Specifications

Length (m) 55
Isolation protection 1000 V Yes
Connection size 1/2 inch
Wrench width (inch) 3/4 inch
Brand Knipex
Weight per piece (g) 97
Commodity code
Type Socket

Description

12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 1/2in- Ø of effective tool side d max.: 30.7mm- Width across flats S: 3/4in

Article numbers

Article number 1O569068
EAN 4003773021018
UBB 500513356310
UNSPSC 27111701
Manufacturer article nr  98 47 3/4"
Do not close this page. This message will disappear, when the page is fully loaded.