text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Bahco 1/2" Square Drive Sockets with Metric Hex Profile and High Polished Finish


Article number
Wrench width (mm) 8
Length (m) 38
VDE tested No
Brand Bahco
Weight per piece (g) 40
Commodity code
Packed per 1

Specifications

Wrench width (mm) 8
Length (m) 38
VDE tested No
Brand Bahco
Weight per piece (g) 40
Commodity code

Article numbers

Article number L7032.080.001
EAN 7314151830793
UBB 203122685746
UNSPSC 27111704
Manufacturer article nr  7800SM-8

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.