text.skipToContent text.skipToNavigation

Gedore K 32 17 Impact Socket 17mm Hex 9mm Depth 3/4" Square Drive Steel Gun Metal 50mm


Article number
Wrench width (mm) 17
Length (m) 51
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 9
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 17
Length (m) 51
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 9
VDE tested No
Brand Gedore
Weight per piece (g) 375
Commodity code
Model K 32 17
Type Impact Socket

Article numbers

Article number G2325.170.001
EAN 4010886628201
UBB 240120522703
UNSPSC 27111704
Manufacturer article nr  6282040

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.