text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 59 Inhex Bit Socket 14mm Hex 3/4" Square Drive Chrome Plated 80mm


Article number
Length (m) 80
Dimension (mm) 14
Connection size (mm) 20
Brand Stahlwille
Weight per piece (g) 272
Commodity code
Type Inhex Bit Socket
Packed per 1

Specifications

Length (m) 80
Dimension (mm) 14
Connection size (mm) 20
Brand Stahlwille
Weight per piece (g) 272
Commodity code
Type Inhex Bit Socket

Article numbers

Article number G0405.140.001
EAN 4018754009282
UBB 203122384035
UNSPSC 27111704
Manufacturer article nr  05050014

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.