text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Socket Spanner Set in TCS Module 1/2" Square Drive 11-Piece


Article number G1700.838.776
Number of socket spanners 0
Total number of tools 11
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 11
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 11
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 11
Brand Stahlwille
Weight per piece (g) 2360
Commodity code
Type Socket Spanner Set

Article numbers

Article number G1700.838.776
EAN 4018754178742
UBB 500504038695
UNSPSC 27111714
Manufacturer article nr  96838776
Do not close this page. This message will disappear, when the page is fully loaded.