text.skipToContent text.skipToNavigation

Stahlwille 456 15 Socket 15mm Hex 12.5mm Depth 3/8" Square Drive Steel Chrome Plated 31mm


Article number
Wrench width (mm) 15
Length (m) 31
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 12.5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 15
Length (m) 31
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 12.5
VDE tested No
Brand Stahlwille
Weight per piece (g) 31
Commodity code
Model 456 15
Type Socket

Article numbers

Article number G0331.150.001
EAN 4018754002962
UBB 203122105687
UNSPSC 27111704
Manufacturer article nr  02110015

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.