text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 40 ADV 1/4 Socket 1/4" Bi-Hex 6mm Depth 1/4" Square Drive Steel Chrome Plated 31.8mm


Article number
Length (m) 31.8
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 6
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Length (m) 31.8
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 6
VDE tested No
Brand Stahlwille
Weight per piece (g) 12
Commodity code
Model 40 ADV 1/4
Type Socket

Article numbers

Article number G0302.063.001
EAN 4018754001750
UBB 203122403009
UNSPSC 27111704
Manufacturer article nr  01650016

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.