text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore 20 5 Socket 5mm Hex 2.5mm Depth 1/4" Drive Vanadium Steel Chrome Plated 25mm


Article number
Wrench width (mm) 5
Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 2.5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 5
Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 2.5
VDE tested No
Brand Gedore
Weight per piece (g) 10
Commodity code
Model 20 5
Type Socket

Article numbers

Article number G2200.050.001
EAN 4010886616567
UBB 240122051834
UNSPSC 27111704
Manufacturer article nr  6165670

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.