text.skipToContent text.skipToNavigation

Bahco 3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish


Knurled shank for finger turning of free running fasteners.Not suitable for machine operation.Highly polished finish.High-performance alloy steel.Less wear of fastener thanks to Dynamic-Drive™ profile.Maximum load distribution and torque from the additional flank area.Standards: ISO 2725/1174 and DIN 3124/3120

Article number
Surface protection Other
Wrench width (mm) 7
Length (mm) 25.5
Connection size 3/8 inch
VDE tested No
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 7
Length (mm) 25.5
Connection size 3/8 inch
VDE tested No
Brand Bahco

Description

Knurled shank for finger turning of free running fasteners.Not suitable for machine operation.Highly polished finish.High-performance alloy steel.Less wear of fastener thanks to Dynamic-Drive™ profile.Maximum load distribution and torque from the additional flank area.Standards: ISO 2725/1174 and DIN 3124/3120

Article numbers

Article number L6902.070.001
EAN 7314151092924
UBB 203122487259
UNSPSC 27111704
Manufacturer article nr  7400SM-7

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.