text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Wera 8790 HMA HF Zyklop socket with 1/4" drive with holding function, 5 x 23 mm


8790 HMA HF Zyklop socket with 1/4", drive with holding function, 5 x 23 mmZyklop socket with 1/4", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool. Featuring a good grip to allow easy pick-up even with oily hands. Ball stop groove, for hex head bolts and nuts, chrome vanadium steel, matt chrome-plated.

Article number 1C568843
Wrench width (mm) 5
Length (m) 23
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 5
Length (m) 23
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 16
Commodity code
Type Zyklop Socket

Description

8790 HMA HF Zyklop socket with 1/4", drive with holding function, 5 x 23 mmZyklop socket with 1/4", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool. Featuring a good grip to allow easy pick-up even with oily hands. Ball stop groove, for hex head bolts and nuts, chrome vanadium steel, matt chrome-plated.

Article numbers

Article number 1C568843
EAN 4013288185655
UBB 500678958264
UNSPSC 27110000
Manufacturer article nr  05003719001
Do not close this page. This message will disappear, when the page is fully loaded.