text.skipToContent text.skipToNavigation

Stahlwille 53 Uniflex Socket 19mm 1/2" Drive Chrome Alloy Steel Chrome Plated 70mm


Article number
Wrench width (mm) 19
Length (m) 70
Connection size (mm) 12.7
Tested according to ISO 3316 No
Brand Stahlwille
Weight per piece (g) 148
Commodity code
Packed per 1

Specifications

Wrench width (mm) 19
Length (m) 70
Connection size (mm) 12.7
Tested according to ISO 3316 No
Brand Stahlwille
Weight per piece (g) 148
Commodity code
Type Uniflex Socket

Article numbers

Article number G0375.190.001
EAN 4018754006229
UBB 203122362742
UNSPSC 27111704
Manufacturer article nr  03040019

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.