text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Stahlwille 51 A 3/8 Socket 3/8" Bi-Hex 19mm Depth 1/2" Square Drive Steel Chrome Plated 83mm


Article number
Length (m) 83
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 19
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Length (m) 83
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 19
VDE tested No
Brand Stahlwille
Weight per piece (g) 93
Commodity code
Model 51 A 3/8
Type Socket

Article numbers

Article number G0370.096.001
EAN 4018754127108
UBB 500501401490
UNSPSC 27111704
Manufacturer article nr  03420024

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.