text.skipToContent text.skipToNavigation

Stahlwille 46 22 Socket 22mm Bi-Hex 30mm Depth 3/8" Square Drive Steel Chrome Plated 65mm


Article number
Wrench width (mm) 22
Length (m) 65
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 30
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 22
Length (m) 65
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 30
VDE tested No
Brand Stahlwille
Weight per piece (g) 182
Commodity code
Model 46 22
Type Socket

Article numbers

Article number G0333.220.001
EAN 4018754002283
UBB 203122337504
UNSPSC 27111704
Manufacturer article nr  02020022

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.