text.skipToContent text.skipToNavigation

Stahlwille 45 17 Socket 17mm Bi-Hex 12.5mm Depth 3/8" Square Drive Steel Chrome Plated 31mm


DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709HPQ® high performance steel, chrome plated

Article number
Wrench width (mm) 17
Length (m) 31
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Packed per 1

Specifications

Wrench width (mm) 17
Length (m) 31
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 12.5
VDE tested No
Brand Stahlwille
Weight per piece (g) 36
Commodity code
Model 45 17
Type Socket

Description

DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709HPQ® high performance steel, chrome plated

Article numbers

Article number G0330.170.001
EAN 4018754002009
UBB 203122103948
UNSPSC 27111704
Manufacturer article nr  02010017

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.