text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Gedore D 19 36 Socket 36mm Bi-Hex 22.5mm Depth 1/2" Drive Vanadium Steel Chrome Plated 44.5mm


Article number 8T081933
Wrench width (mm) 36
Length (m) 44.5
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 22.5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 36
Length (m) 44.5
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 22.5
VDE tested No
Brand Gedore
Weight per piece (g) 271
Commodity code
Model D 19 36
Type Socket

Article numbers

Article number 8T081933
EAN 4010886883099
UBB 500642531858
UNSPSC 27111704
Manufacturer article nr  2194686
Do not close this page. This message will disappear, when the page is fully loaded.