text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Knipex Socket 5/8" Bi-Hex 3/8" Square Drive Chrome Plated 46mm


12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 3/8in- Ø of effective tool side d max.: 26.2mm- Width across flats S: 5/8in

Article number 0Z070215
Length (m) 46
Isolation protection 1000 V Yes
Connection size 3/8 inch
Wrench width (inch) 5/8 inch
Brand Knipex
Packed per 1

Specifications

Length (m) 46
Isolation protection 1000 V Yes
Connection size 3/8 inch
Wrench width (inch) 5/8 inch
Brand Knipex
Weight per piece (g) 51
Commodity code
Type Socket

Description

12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 3/8in- Ø of effective tool side d max.: 26.2mm- Width across flats S: 5/8in

Article numbers

Article number 0Z070215
EAN 4003773020691
UBB 500513356807
UNSPSC 27111701
Manufacturer article nr  98 37 5/8"
Do not close this page. This message will disappear, when the page is fully loaded.