text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Wera 8740 C HF Zyklop bit socket with 1/2" drive with holding function, 10 x 140 mm


Article number 2D785674
Diameter 23.5
Length (m) 140
Isolation protection 1000 V No
Blade length (mm) 101.5
Dimension (mm) 10
Connection size (mm) 12.7
VDE tested No
Packed per 1

Specifications

Diameter 23.5
Length (m) 140
Isolation protection 1000 V No
Blade length (mm) 101.5
Dimension (mm) 10
Connection size (mm) 12.7
VDE tested No
Brand Wera
Weight per piece (g) 148
Commodity code
Model 8740 C HF
Type Zyklop Bit Socket

Article numbers

Article number 2D785674
EAN 4013288183538
UBB 500643584229
UNSPSC 27111704
Manufacturer article nr  05003845001
Do not close this page. This message will disappear, when the page is fully loaded.