text.skipToContent text.skipToNavigation

Stahlwille 50 9 Socket 9mm Bi-Hex 9mm Depth 1/2" Square Drive Steel Chrome Plated 38mm


DIN 3124/ISO 2725-1, DIN EN 3709, ASME B 107.5 MHPQ® high performance steel, chrome plated

Article number
Wrench width (mm) 9
Length (m) 38
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Packed per 1

Specifications

Wrench width (mm) 9
Length (m) 38
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 9
VDE tested No
Brand Stahlwille
Weight per piece (g) 55
Commodity code
Model 50 9
Type Socket

Description

DIN 3124/ISO 2725-1, DIN EN 3709, ASME B 107.5 MHPQ® high performance steel, chrome plated

Article numbers

Article number G0365.090.001
EAN 4018754005178
UBB 203122357148
UNSPSC 27111704
Manufacturer article nr  03010009

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.