text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Gedore 20 IMU-3 Socket Spanner Set in Plastic Case Hex 4-14mm SL4-14mm 1/4" Drive 32-Piece


Article number G2290.001.865
Number of socket spanners 11
Total number of tools 32
Connection size (mm) 6.3
Number of sockets for screwdriver 10
Number of Torx sockets 0
Number of hexagonal sockets 5
Brand Gedore
Packed per 1

Specifications

Number of socket spanners 11
Total number of tools 32
Connection size (mm) 6.3
Number of sockets for screwdriver 10
Number of Torx sockets 0
Number of hexagonal sockets 5
Brand Gedore
Weight per piece (g) 1250
Commodity code
Type Socket Spanner Set

Article numbers

Article number G2290.001.865
EAN 4010886617410
UBB 240122601703
UNSPSC 27111703
Manufacturer article nr  6174150
Do not close this page. This message will disappear, when the page is fully loaded.